×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
appaee13

EGS 1/2 inch Appleton AE Series Aluminum Mounting Box

Price $36.72 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:AEE13

Description

AE series mounting box housings are copper free (4/10 of 1% max) aluminum. Choice of several mounting boxes permits different types of installations. It is suitable for locations where weatherproof enclosure is required such as shipping docks, ports, ship to shore applications.

Specifications

Brand Name Appleton Sub Brand Powertite™
Item Name Weatherproof Mounting Box Type 1-Outlet
Material Copperfree Aluminum (4/10 of 1% Maximum) Mounting Type Wall/Ceiling
Series/Model AE Series Cable Entry 1/2 in
For Use With For Powertite 30 A Receptacle Includes Lugs
Application For Powertite 30 AMP Receptacles UPC 781381229388

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok