×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
appaerc56

EGS 1-1/2 inch Appleton AERC Series Mounting Box

Price $68.13 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:AERC56

Description

Pin and Sleeve Receptacle Mounting Box, Type With Front Opening, Device Rating 60 Ampere, Body Material Epoxy Powder Coated Copper Free Aluminum, Number of Mounting Lugs 4, Hub Size 1-1/2 Inch, Approval UL 1682/1686, Used On Pin and Sleeve Receptacle, Contact Material Brass, Insulation Block Material Fiber Glass Reinforced Phenolic, Application Welder, Generator, Compressor, Shipping Docks, Ports, Ship to Store

Specifications

Brand Name Appleton Sub Brand Unilet
Item Name Mounting Box Type Weatherproof
Material Aluminum Finish Epoxy Powder Coated
Mounting Type Wall, Ceiling Cable Entry 1-1/2 in Hub
For Use With Powertite 60 A Pin and Sleeve Receptacles UPC 781381229579

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok