×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
appaerh23cn

EGS 3/4 inch 30Amp Appleton Powertite Aluminum Mounting Box

Price $37.15 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:AERH23CN

Description

Mounting box made of aluminum for use with Powertite 30 A receptacles. 3/4 inch hub.

Specifications

Brand Name Appleton Sub Brand Unilet
Item Name Mounting Box Type 1-Outlet, Weatherproof
Length 5.31 in Width 3.38 in
Depth 2-1/2 in Material Copperfree Aluminum
Finish Epoxy Powder Coated Series/Model AE Series
NEMA Rating NEMA 3, 3R, 4, 4X Cable Entry 3/4 in Hub
For Use With Powertite 30 A Pin and Sleeve Receptacle Includes Lugs
Standards UL 1682/1686 Listed UPC 781381501293

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok