Abbotsford
appaja410

EGS 1-1/4 inch AJA Aluminum Mounting Back Box and Adapter

Price $259.76 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:AJA410

Description

Aluminum mounting box for Powertite Series 60Amp, 100Amp and 150 Amp Receptacles.Features:- Number Of Outlet: 1- Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum- Size: 1-1/4”- Cable Entry: (1) 1-1/4” Hub- Mounting: Lugs - Knockouts: No- Finish: Epoxy Powder CoatApplications: - Welders, generators, pumps, compressors and other heavy duty electrical equipment, both fixed and portable - Shipping docks, ports and hose down environments - Any application that requires rugged, weatherproof and corrosion resistant electrical connections

Specifications

Brand Name Appleton Sub Brand Unilet
Item Name Mounting Box with Angle Adapter Type 1-Outlet
Material Copperfree Aluminum Finish Powder Coated
Cable Entry 1-1/4 in Hub For Use With Powertite 60, 100 and 150 A Receptacles
Application For Powertite 60, 100 And 150 AMP Receptacles UPC 781381229678

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok