Abbotsford
appecs275

EGS 2 Gang Hub 3/4 inch Appleton AEP Mounting Box, Aluminum

Price $282.60 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:ECS275

Description

Appleton ECS push buttons and selector switches are used in conjunction with contactors and magnetic starters for remote control of motors. Pilot lights provide visual indication that an electrical circuit is engaged either at a remote or local location. Toggle switches are used to connect or disconnect electrical operating lighting or other low power loads. Manual motor starters are for starting polyphase AC motors. Push buttons and selector switches employ heavy duty, 10 Amp 600 Vac rated contact blocks with neoprene weather boot.

Specifications

Brand Name Appleton Sub Brand Unilet
Item Name Mounting Box Type 1-Inlet, 1-Outlet, Rectangular
Number of Gangs 2 Material Copperfree Aluminum
Finish Galvanic/Electrolytic Zinc Plated Color Gray
Mounting Type Wall/Ceiling Cable Entry 3/4 in Hub
For Use With U-Line Factory Sealed 15 and 20 A Plugs and Receptacles Application For U-Line Factory Sealed 15 And 20 AMP Plugs And Receptacles
UPC 781381281447

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok