×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
crhx834312c

600V 75Amp 8AWG Quik-Loc„¢ Connector Dust-tight Receptacle

Inventory
Unavailable for order
Manufacturer:CROUSE-HINDS
Manufacturer #:X8343-12-C

Description

Quik-Loc "G" series receptacle mates with attachable plug to ensure reliable electrical connection and environmental protection. • CSA certified on File No. LR13963 for mining applications.

Specifications

Brand Name Crouse-Hinds Sub Brand Quik-Loc™
Item Name Dust-Tight Female Receptacle Voltage Rating 600 V
Amperage Rating 325 A Conductor Size 4/0 AWG
Series/Model G Connection Type Female
Wattage 3 W Material Bronze
Contact Material Copper Number of Ports 4
Screw Type Dual Set Length 3-3/8 in
Diameter 2 in NEMA Rating NEMA 3R
Standards ARRA Compliant, CSA LR13963, BAA Compliant, MSHA Approved, RoHS Compliant Application For Drills, Slusher Hoists, Shuttle Cars, Motors, Conveyors, Heavy Equipment, Power Distribution, Ship-to-Shore Power

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok