Abbotsford
appcpc12375

EGS 3/4 inch 20Amp 120-240VAC 1-Gang 2-Wire/3-Pole Feed-Thru CPS Receptacle with EFD Mounting Box

Price $596.43 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:CPC12375

Description

Explosionproof. 120-240 Vac, 20 Amp at 1 HP; 20 Amp at 24 Vdc. Dead-Front Safety Construction.

Specifications

Brand Name Appleton Item Name Pin and Sleeve Receptacle with EFD Box
Type 1-Gang Voltage Rating 240 VAC, 24 VDC
Amperage Rating 20 A Number of Poles 3
Number of Wires 2 Connection Type Pressure Wire Terminal
NEMA Rating NEMA 3RX, 7BCD Material Copper-Free Aluminum/Malleable Iron
Series/Model CPS Maximum Load Capacity 1 hp
Mounting Type Surface For Use With CPP-2023 Plug
Standards UL 1010, UL 1203, UL E10784, E81751, CSA C22.2 No. 25, C22.2 No. 30, C22.2 No. 159, CSA 038644, Class I, Division 1 and 2, Groups B, C, D, Class II, Division 1 and 2, Groups F, G Application For CPP-2023 Plug
UPC 781381196109

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok