Abbotsford
apparc6044bc

EGS ARC6044BC 60Amp 600V 4-Wire/4-Pole Powertite Series Pin & Sleeve Connector Body

Price $536.67 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:ARC6044BC

Description

The Powertite Series uses the versatile pin and sleeve design to provide safe, reliable power for any type of heavy duty equipment, fixed or portable. These connectors are built of triple coated, copperfree aluminum to withstand harsh weather, corrosive atmospheres and rough working conditions. Safety features include widely spaced contacts recessed within an internal arc snuffing chamber, insulating blocks, positive polarization and a durable neoprene bushing that seals out water and dust. Shell only or shell plus extra pole grounding designs provide safe, “make first, break last” grounding. Designed for easy installation, the Powertite Series is Appleton’s most versatile choice for standard and hazardous locations.

Specifications

Brand Name Appleton Sub Brand Powertite™
Item Name Pin and Sleeve Connector Type Grounding Style 1, Female
Voltage Rating 600 VAC at 50 - 400 Hz, 250 VDC Amperage Rating 60 A
Conductor Size 6-2 AWG Building, 6-4 AWG Extra Flex Number of Conductors 4
Connection Type Pressure Wire Terminal Phase 3
Material Copperfree Aluminum Finish Natural
Insulation Material Glass-Filled Polyester Number of Ports 4
NEMA Rating NEMA 3, 3R, 4, 4X Temperature Rating -40 to 107 °C
Standards UL 1682, 1686, 50E, UL File Number E145916, E145917, CSA C22.2 No. 182.1, CSA File Number 065179, NEMA FB11 Application For ACP6044BC Metallic Clamping Ring Plug
UPC 781381440646

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok