Abbotsford
appeccl2023

EGS ECCL2023 20Amp 2-Wire 3-Pole Appleton U-Line® ECCL/ECC Factory Sealed Cable Connector, Silver

Price $1,083.66 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:ECCL2023

Description

Appleton U-Line EXP Female Cord Connector, 15/20A 1HP 125VAC, 2HP 250VAC, 2P 3W, For 0.437"-0.625" Cable, c/w Spring Cover

Specifications

Brand Name Appleton Sub Brand U-Line™
Voltage Rating 125 VAC Amperage Rating 20 A
Number of Poles 3 Pole Type Cable Connector With Spring Cover
Number of Wires 2 Material Copperfree (4/10 Of 1 PCT Maximum) Aluminum
Standards Class I, Division 1 And 2, Groups B, C, D; Class II, Division, 1 and 2 Groups F, G; Class III; CSA Standard: C22.2 No.25, C22.2 No. 30, C22.2 No. 159; CSA Certified: 038644 Application For Connecting Portable Devices Having ECP U-Line Plugs To Existing Receptacles In Non-Hazardous Areas
UPC 781381440769

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok