Abbotsford
kilvpr1023

HUBBELL VPR1023 100Amp 600VAC 250VDC 2-Wire 3-Pole Killark® VersaMate® Series Connector

Price $1,835.23 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:VPR1023
Documents Documents

Description

Connector style II, 2W, 3 pole, 100A.

Specifications

Brand Name Killark Sub Brand Versamate®
Item Name Connector Assembly Type Style II
Voltage Rating 600 VAC/250 VDC Amperage Rating 100 A
Number of Conductors 2 Material Copper-Free Aluminum
Finish Baked Powder Epoxy/Polyester Contact Material Brass
Number of Ports 3 Length 11.65 in
Diameter 4.56 in NEMA Rating NEMA 3, 4, 4X
Standards CSA Certified, UL Listed Application For Indoor and Outdoor Applications
UPC 783936078137

Packages

1 - UNIT - 1 250 - UNIT - 250
This website uses cookies to ensure you get the best experience on our website. Read more
Ok