×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
kilvpr204113

HUBBELL VPR204113 200Amp 600V, 4P, 4W Versamate® Connector Body Powertite, Pin & Sleeve

Price $3,860.90 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:VPR204113
Documents Documents

Description

Connector style I, 4W, 4 pole, 200A.

Specifications

Brand Name Killark Item Name Pin and Sleeve Connector
Type Style I Amperage Rating 200 A
Number of Poles 4 Number of Wires 4
Material Aluminum,Beryllium Copper,Brass,Stainless Steel Finish Baked Powder Epoxy/Polyester
UPC 783936833095

Packages

1 - UNIT - 1 105 - UNIT - 105
This website uses cookies to ensure you get the best experience on our website. Read more
Ok