×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
kilvpr6023

HUBBELL VPR6023 60Amp 600VAC 250VDC 2-Wire 3-Pole Killark® VersaMate® Series Connector

Price $1,304.58 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:VPR6023
Documents Documents

Description

Connector style II, 60A, 2W, 3 pole.

Specifications

Brand Name Killark Item Name Pin and Sleeve Connector
Type Style II Amperage Rating 60 A
Number of Poles 3 Number of Wires 2
Connection Type Gland Nut Material Aluminum,Beryllium Copper,Brass,Stainless Steel
Color Gray Finish Baked Powder Epoxy/Polyester
Terminal Connection Screw UPC 783936078434

Packages

1 - UNIT - 1 250 - UNIT - 250
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok