Abbotsford
kilvpr6033

HUBBELL VPR6033 60Amp 600VAC 250VDC 3-Wire 3-Pole Killark® VersaMate® Series Connector

Price $1,222.79 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:VPR6033
Documents Documents

Description

Connector style I, 60A, 3W, 3 pole.

Specifications

Brand Name Killark Item Name Pin and Sleeve Connector
Type Style I Amperage Rating 60 A
Number of Poles 3 Number of Wires 4
Connection Type Gland Nut Material Aluminum,Beryllium Copper,Brass,Stainless Steel
Color Gray Finish Baked Powder Epoxy/Polyester
Terminal Connection Screw UPC 783936078403

Packages

1 - UNIT - 1 250 - UNIT - 250
This website uses cookies to ensure you get the best experience on our website. Read more
Ok