×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
pasps460c5w

PASS & SEYMOUR PS460C5W 60Amp 600V 3-Pole/4-Wire Pin & Sleeve Watertight Connector

Price $781.27 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:PS460C5W
Documents Documents

Description

FEATURES AND BENEFITS:• All P&S Watertight Pin & Sleeve plugs, connectors, receptacles, and inlets bring you the features to enhance versatility, reliability, and safety.• North American products come completely ready to wire, for quick, simple installation.• And all feature chemical-resistant thermoplastic construction.• Shrouded, nickel-plated, solid-brass pins provide corrosion protection and excellent conductivity.• An exclusive, hinged cord grip eliminates loose parts that get lost.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Pin and Sleeve Connector Type Pin & Sleeve North American Watertight Connector
Size 7.3 in Voltage Rating 600 V
Amperage Rating 60 A Number of Poles 3
Number of Wires 4 Conductor Size 2 AWG
Material Thermoplastic Color Black
Phase 1 Standards UL Listed
Application For Commercial Use UPC 785007617085

Packages

1 - UNIT - 1 288 - SKID - 288
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok