×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
pasps520c5w

PASS & SEYMOUR PS520C5W 20Amp 347/600V 4-Pole/5-Wire North American Watertight Connector

Price $368.60 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:PS520C5W
Documents Documents

Description

Four pole, Five wire, Pin and Sleeve Connector. 20 amp, 3ØY, 347/600 volt.FEATURES AND BENEFITS:• All P&S Watertight Pin & Sleeve plugs, connectors, receptacles, and inlets bring you the features to enhance versatility, reliability, and safety.• North American products come completely ready to wire, for quick, simple installation.• And all feature chemical-resistant thermoplastic construction.• Shrouded, nickel-plated, solid-brass pins provide corrosion protection and excellent conductivity.• An exclusive, hinged cord grip eliminates loose parts that get lost.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Receptacle Type Connector
Size 7.31 x 4.37 x 4 in Voltage Rating 347/600 V
Amperage Rating 20 A Number of Poles 4
Number of Wires 5 Material Nylon, Rubber
Color Gray Phase 3
Standards UL Listed Application Industrial Applications
UPC 785007520026

Packages

1 - UNIT - 1 10 - UNIT - 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok