Abbotsford
pasps320c6w

PASS & SEYMOUR PS320C6W 20Amp 240V 2-Pole/3-Wire North American Watertight Connector

Price $301.75 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:PS320C6W

Description

20Amp 240V 2-Pole/3-Wire North American Watertight Connector. FEATURES AND BENEFITS:• All P&S Watertight Pin & Sleeve connectors bring you the features to enhance versatility, reliability, and safety.• North American products come completely ready to wire, for quick, simple installation.• And all feature chemical-resistant thermoplastic construction.• Shrouded, nickel-plated, solid-brass pins provide corrosion protection and excellent conductivity.• An exclusive, hinged cord grip eliminates loose parts that get lost.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Pin and Sleeve Connector Type Pin & Sleeve North American Splashproof Connector
Voltage Rating 240 V Amperage Rating 20 A
Phase 3 Material Thermoplastic
Color Gray Length 5.9 in
Standards cULus Listed, UL Listed Application For Commercial Applications
UPC 785007320640

Packages

1 - UNIT - 1 836 - SKID - 836
This website uses cookies to ensure you get the best experience on our website. Read more
Ok