Abbotsford
appacp6044bcrs

EGS ACP6044BC 60Amp 600V 4-Pole/4-Wire Powertite Series Pin & Sleeve Metallic Clamping Ring Plug Reverse Service

Price $384.29 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:ACP6044BCRS

Description

The Powertite Series uses the versatile pin and sleeve design to provide safe, reliable power for any type of heavy duty equipment, fixed or portable. These plugs are built of triple coated, copperfree aluminum to withstand harsh weather, corrosive atmospheres and rough working conditions. Safety features include widely spaced contacts recessed within an internal arc snuffing chamber, insulating blocks, positive polarization and a durable neoprene bushing that seals out water and dust. Shell only or shell plus extra pole grounding designs provide safe, “make first, break last” grounding. Designed for easy installation, the Powertite Series is Appleton’s most versatile choice for standard and hazardous locations.

Specifications

Brand Name Appleton Sub Brand Powertite™
Item Name Clamping Ring Plug Type Grounding Style 1 Metallic Clamping Ring Plug
Number of Wires 4 Number of Poles 4
Voltage Rating 600 VAC, 250 VDC Amperage Rating 60 A
Conductor Size 6-2 AWG Building, 6-4 AWG Extra Flex Phase 3
Terminal Connection Pressure Wire Terminal Temperature Rating -40 to 107 °C
NEMA Rating NEMA 3, 3R, 4, 4X Material Copper-Free Aluminum
Grounding Style 1 Grounding Environmental Conditions -40 to 107 C
For Use With ADR6044 Receptacle and ARC6044BC Connector Body Standards CSA C22.2 No. 182.1, CSA 065179, NEMA FB11, UL 1682, UL 1686, UL 50E, UL E145916, E145917
Application For ADR6044 Receptacle And ARC6044BC Connector Body UPC 781381710978

Packages

1 - UNIT - 1 6 - UNIT - 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok