×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
appacp6023bc

EGS ACP6023BC 60Amp 600V 2-Pole 3-Wire Appleton Powertite® Metallic Clamping Ring Plug, Natural

Price $419.27 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:ACP6023BC

Description

Appleton Powertite® Male Plug. 60A, 2P 3W, 600VAC Max

Specifications

Brand Name Appleton Sub Brand Powertite™
Item Name Clamping Ring Male Plug Type Grounding Style 2, Metallic
Number of Wires 2 Number of Poles 3
Voltage Rating 600 VAC at 50 - 400 Hz, 250 VDC Amperage Rating 60 A
Conductor Size 6-2 AWG Building, 6-4 AWG Extra Flex Phase 1
Terminal Connection Pressure Wire Temperature Rating -40 to 107 °C
NEMA Rating NEMA 3, 3R, 4, 4X Material Copperfree Aluminum
Environmental Conditions -40 to 107 C For Use With ADR6023 Receptacle and ARC6023BC Connector Body
Standards UL 1682, 1686, 50E, UL File Number E145916, E145917, CSA C22.2 No. 182.1, CSA File Number 065179, NEMA FB11 Application Designed to Supply Power to Portable or Fixed Electrical Equipment Such as Motor Generator Units, Welders, Pumps, Compressors, Cellular Relay Stations and Similar Apparatus
UPC 781381440196

Packages

1 - UNIT - 1 6 - UNIT - 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok