×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
kilvp1034

HUBBELL VP1034 100Amp 600V 4-Pole/3-Wire Versamate® Pin & Sleeve Plug

Price $910.78 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:VP1034
Documents Documents

Description

VersaMate® metallic pin & sleeve plugs are designed for heavy duty industrial use. These devices supply power to both fixed and portable electrical equipment including pumps, generators, welders, vacuums, blowers and similar apparatus.Suitable for indoor or outdoor use. Applications include the wet, cold, hosedown, hazardous or corrosive areas in such industrial applications as:• Pulp & Paper Mills • Breweries• Electrical Power Plants • Refineries• Petrochemical Plants • Chemical Plants• Wastewater Treatment • Grain Facilities• Marine, Docks, Ports • Textile Manufacturing• Construction Sites • Food Processing Facilities

Specifications

Brand Name Killark Item Name Pin and Sleeve Male Plug
Type Metallic, Style 2 Number of Wires 3
Number of Poles 4 Voltage Rating 600 VAC at 50 - 400 Hz, 250 VDC
Amperage Rating 100 A Conductor Size 4-2 AWG Regular Stranding and Extra Flex
Color/Finish Gray/Baked Powder Epoxy or Polyester Series/Model VersaMate
Terminal Connection Screw Contact Material Brass
NEMA Rating NEMA 4X Material Copperfree Aluminum
Dimensions 10.87 in L Environmental Conditions Indoor or Outdoor, Hazardous or Corrosive Areas, Wet, Cold
Standards UL File Number E10757, CSA File Number LR111846 Application For Industrial Applications such as Pulp and Paper Mills, Electrical Power Plants, Petrochemical Plants, Wastewater Treatment, Marine, Docks, Ports, Construction Sites, Breweries, Re?neries, Chemical Plants, Grain Facilities, Textile Manufacturing, Food Processing Facilities
UPC 783936077703

Packages

1 - UNIT - 1 250 - UNIT - 250
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok