Abbotsford
pasps4100p5w

PASS & SEYMOUR PS4100P5W 100Amp 600V 3-Pole/4-Wire Pin & Sleeve Watertight Plug

Price $849.91 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:PS4100P5W

Description

Triple pole, Four wire, Pin and Sleeve Plug. 100 amp, 3Ø/600 vac.FEATURES AND BENEFITS:• All P&S Watertight Pin & Sleeve plugs, connectors, receptacles, and inlets bring you the features to enhance versatility, reliability, and safety.• North American products come completely ready to wire, for quick, simple installation.• And all feature chemical-resistant thermoplastic construction.• Shrouded, nickel-plated, solid-brass pins provide corrosion protection and excellent conductivity.• An exclusive, hinged cord grip eliminates loose parts that get lost.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Pin and Sleeve Plug Type Pin & Sleeve North American Watertight Plug
Number of Wires 4 Number of Poles 3
Voltage Rating 600 V Amperage Rating 100 A
Conductor Size 2 AWG Phase 3
Material Thermoplastic Dimensions 15 in
Standards UL Listed Application For Commercial Use
UPC 785007041132

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok