×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
pasps430p9w

PASS & SEYMOUR PS430P9W 30Amp 250V 3-Pole/4-Wire Pin & Sleeve Watertight Plug

Price $430.40 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:PS430P9W

Description

FEATURES AND BENEFITS:• All P&S Watertight Pin & Sleeve plugs, connectors, receptacles, and inlets bring you the features to enhance versatility, reliability, and safety.• North American products come completely ready to wire, for quick, simple installation.• And all feature chemical-resistant thermoplastic construction.• Shrouded, nickel-plated, solid-brass pins provide corrosion protection and excellent conductivity.• An exclusive, hinged cord grip eliminates loose parts that get lost.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Electrical Plug Type Pin and Sleeve
Number of Wires 4 Number of Poles 3
Voltage Rating 250 V Amperage Rating 30 A
Phase 3 Material Thermoplastic
Standards UL Listed Application Commercial Applications
UPC 785007621259

Packages

1 - UNIT - 1 10 - UNIT - 10
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok