Abbotsford
cwd4229

COOPER INDUSTRIES 4229-BOX 20Amp 250V 2-Pole 3-Wire Commercial Grade Straight Blade Connector, Yellow

Price $16.19 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:COOPER INDUSTRIES
Manufacturer #:4229-BOX

Description

Commercial Grade - Thermoplastic Vinyl Connectors feature solid brass plug blades are firmly embedded in body. Terminal screw clamps are designed to contain wire and prevent binding. Terminal screws backed out – ready for wiring. Terminals in individual chambers to positively insulate conductors. Vinyl angle plugs have eight possible positions for maximum convenience. Combination slot/Phillips head mounting and terminal screws ease installation with power screwdrivers (Slot/Robertson screws in Canada where available).

Specifications

Brand Name Cooper Industries Sub Brand Arrow Hart
Item Name Connector Type Straight Body
Voltage Rating 250 V Amperage Rating 20 A
Conductor Size 18-12 AWG Cable Diameter 0.25 - 0.66 in dia
Material Polypropylene Outer Shell/Terminal Retainer, Nylon Interior Body, Vinyl Connection Type Screw
Specifications 2-Pole, 3 Wire, Back Wire, -20 to 60°C, 6-20P Color Yellow
Dimensions 2.61 in H x 1.54 in dia Application Commercial
UPC 032664333002

Packages

1 - UNIT - 1 10 - UNIT - 10 100 - UNIT - 100
This website uses cookies to ensure you get the best experience on our website. Read more
Ok