×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
cwdcwl520cm

COOPER INDUSTRIES CWL520C-M 20Amp 125V NEMA L5-20 2-Pole/3-Wire Industrial Specification Grade Ultra Grip Connector, Black/White

Inventory
Unavailable for order
Manufacturer:COOPER INDUSTRIES
Manufacturer #:CWL520C-M

Description

Industrial Specification Grade Locking Devices - Ultra Grip Connector 20A, 125V/AC NEMA L5-20 2-Pole/3-Wire. Superior design and performance make Arrow Hart’s devices the ideal choice for industrial applications.

Specifications

Brand Name Cooper Industries Item Name Locking Connector
Type Industrial Grade, Polarized, Straight Number of Wires 3
Number of Poles 2 Voltage Rating 125 VAC
Amperage Rating 20 A Conductor Size 16-12 AWG
Color/Finish Black/White Series/Model CWL
Terminal Connection Screw Temperature Rating -40 °C to 60 °C
NEMA Rating L5-20R Material Nylon
Grounding Grounding Environmental Conditions UL 94 V-2 Flammability Rating
For Use With 0.38 - 1 in Cord Standards NAFTA Compliant, RoHS Compliant
Application For Industrial, Residential Use

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok