×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
cwdah5269

COOPER INDUSTRIES AH5269 15Amp 125V 2-Pole 3-Wire NEMA 5-15 Ultra & Safety Grip Connectors, Black/White

Price $39.94 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:COOPER INDUSTRIES
Manufacturer #:AH5269

Description

Industrial Specification Grade Straight Blade Connectors - Ultra and Safety Grip NEMA 5-15, 2-Pole/3-Wire. Ultra and Safety Grip devices are designed to install quickly and easily and provide reliable performance in tough industrial environments.FEATURES: - Rugged nylon body resists impact and exposure to chemicals.- Neoprene gasket seals around cord for added terminal protection from external elements.- Dual range cord grip provides positive cord gripping while limiting strain on conductors.- Clear terminal cover allows for easy inspection of conductors and terminations.

Specifications

Brand Name Cooper Industries Sub Brand Arrow Hart
Item Name Connector Type Straight Blade, Heavy Duty Grade, Straight Body
Voltage Rating 125 V Amperage Rating 15 A
Number of Poles 2 Number of Wires 3
NEMA Rating 5-15 Conductor Size 18-10 AWG
Material Nylon Outer Shell/Interior Body, Polycarbonate Terminal Retainer Color Black
Terminal Connection Back Wired, Screw Dimensions 1.46 in W x 1.46 in W RecpTop x 2.59 in L
Temperature Rating -40 to 75 °C Application Industrial Grade Straight Blade Devices
UPC 032664737534

Packages

1 - UNIT - 1 10 - UNIT - 10 50 - UNIT - 50
This website uses cookies to ensure you get the best experience on our website. Read more
Ok