Abbotsford
pasps5669x

PASS & SEYMOUR PS5669-X 15Amp 250V 2-Pole/3-Wire Extra-Hard Use (EHU) Specification Grade Straight Blade Connector, Black/White

Price $61.11 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:PS5669X

Description

FEATURES AND BENEFITS:• RoHS Compliant • Unit arrives completely ready-to-wire, cuts installation time significantly.• Nylon housing provides impact and chemical resistance.• Rugged two-piece cord grip provides more uniform cord retention.• Internal dust shield keeps terminals free of contaminants.• Tri-drive assembly screws are standard on all Specification Grade plugs and connectors.• All 3-wire terminals located on the same plane, allows for quick wire termination from any angle.• Heavy-duty brass alloy blades and contacts, resist heat rise, provide excellent conductivity.• Cord-grip screws recessed to protect installer against screwdriver head slippage.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Straight Blade Connector Type Connector
Voltage Rating 250 V Amperage Rating 15 A
Conductor Size 0-14 AWG Number of Conductors 3
Connection Type Screw Terminal Material Nylon
Color Black and White Number of Ports 2
Length 2.64 in NEMA Rating 6-15R
Standards UL 498 Application Industrial
UPC 785007237177

Packages

1 - UNIT - 1 10 - UNIT - 10 50 - UNIT - 50 6250 - SKID - 6250
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok