Abbotsford
pasps5669y

PASS & SEYMOUR PS5669Y 15Amp 250V 2-Pole/3-Wire MaxGrip M3 Connector, Yellow

Price $48.69 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:PS5669Y

Description

FEATURES AND BENEFITS:• Tough nylon construction with crush / impact resistance that exceeds hospital grade and Fed Spec requirements; arc resistance exceeds UL requirements.• Self-hinge swings wide open to make quick, easy work of light, clean connections. Insert conductors into terminals and tighten terminal screws; close hinge housing around cord and tighten housing screws.• Enclosed terminals provide solid, internally-clamped connections.• Molded finger grips promote safe, sure handling.• High-visibility yellow• Hospital Grade version displays the Hospital Grade green dot.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Straight Blade Connector Type Straight Blade
Voltage Rating 250 V Amperage Rating 15 A
Conductor Size 10-18 AWG Number of Conductors 3
Connection Type Screw Terminal Material Nylon
Color Yellow Number of Ports 2
Length 1.83 in NEMA Rating 6-15R
Standards UL 498 Application Commercial
UPC 785007237627

Packages

1 - UNIT - 1 10 - UNIT - 10 50 - UNIT - 50
This website uses cookies to ensure you get the best experience on our website. Read more
Ok