Abbotsford
pasps5969bk

PASS & SEYMOUR PS5969BK 15Amp 125V 2-Pole/3-Wire MaxGrip M3 Connector, Black

Price $30.02 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:PS5969BK

Description

Straight Blade Connector 2pole 3wire 15amp 125volt, Black FEATURES AND BENEFITS:• Tough nylon construction with crush / impact resistance that exceeds hospital grade and Fed Spec requirements; arc resistance exceeds UL requirements. • Self-hinge swings wide open to make quick, easy work of light, clean connections. • Insert conductors into terminals and tighten terminal screws; close hinge housing around cord and tighten housing screws. • Enclosed terminals provide solid, internally-clamped connections. • Molded finger grips promote safe, sure handling. • High-visibility yellow and orange, or gray.• Hospital Grade version displays the Hospital Grade green dot.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Straight Blade Connector Voltage Rating 125 V
Amperage Rating 15 A Conductor Size 18-12 AWG
Number of Conductors 3 Connection Type Screw Terminal
Material Nylon Color Black
Contact Material Brass Number of Ports 2
Length 1.83 in NEMA Rating 5-15R
Temperature Rating -40 to 75 °C Standards NEMA WD-1 and WD-6, IP20
UPC 785007237795

Packages

1 - UNIT - 1 10 - UNIT - 10 50 - UNIT - 50 6250 - SKID - 6250
This website uses cookies to ensure you get the best experience on our website. Read more
Ok