Abbotsford
cwd14w47

COOPER INDUSTRIES 14W47 15Amp 125V 2-Pole 3-Wire NEMA 5-15 Watertight Plug, Yellow

Price $48.64 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:COOPER INDUSTRIES
Manufacturer #:14W47

Description

Industrial Specification Grade Straight Blade Plug - Watertight NEMA 5-15, 2-Pole/3-Wire. An extensive offering of watertight devices providing safe and reliable IP66 or greater watertight protection in hose down environments.FEATURES:- Santoprene elastomeric exterior provides superior performance in complex environments.- Integrated connector closure cap provides watertight protection when not in use.- Glass reinforced nylon interior provides strength and durability.- Nickel-plated blades, contacts and terminal screws provide corrosion resistance.- Clear terminal cover allows for easy inspection of conductors and terminations.- Neoprene grommet ensures watertight seal at cord entrance.

Specifications

Brand Name Cooper Industries Sub Brand Arrow Hart
Item Name Blade Plug Type Industrial Grade, Watertight, Straight
Number of Wires 3 Number of Poles 2
Voltage Rating 125 V Amperage Rating 15 A
Conductor Size 14 AWG NEMA Configuration 5-15P
Color/Finish Yellow, Nickel Plated Cord Size 0.3 - 0.65 in
Terminal Connection Screw Temperature Rating -40 to 75 °C
Material Santoprene Elastomer, Nylon, Neoprene Grounding Grounded
Degree of Protection IP66 Dimensions 1.81 in dia x 3.44 in H
Standards UL 498, NAFTA Compliant and RoHS Compliant UPC 040893630953

Packages

1 - UNIT - 1 10 - UNIT - 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok