Abbotsford
cwds21

COOPER INDUSTRIES S21-SP 30/50A 125/250V NEMA 14-30 3-Pole 4-Wire Range & Dryer Plug, Black

Price $39.83 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:COOPER INDUSTRIES
Manufacturer #:S21-SP

Description

Commercial Grade - Range & Dryer Plugs feature dual current model furnished with blades for 30 or 50 amp applications. Terminals have pressure plates to protect wires. Unbreakable, abuse-resistant thermoplastic construction.

Specifications

Brand Name Cooper Industries Sub Brand Arrow Hart
Item Name Straight Blade Plug Type Universal, Heavy Duty Grade, Angled
Number of Wires 4 Number of Poles 3
Voltage Rating 125/250 V Amperage Rating 30/50 A
Conductor Size 14-10 AWG Color/Finish Black
Cord Size 1-1/8 in Temperature Rating -20 to 75 °C
NEMA Rating 14-30P, 14-50P Material Abuse Resistant Thermoplastic
Dimensions 2.87 in W x 3.37 in H Application Commercial
UPC 032664517839

Packages

1 - UNIT - 1 10 - UNIT - 10
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok