Abbotsford
appecp20232

EGS ECP20232 20Amp 240V 3 Pole 2 Wire Appleton Explosion Proof Male Plug

Price $225.09 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:ECP20232

Description

U-LineĀ® Interchangerā„¢ ECP standard plug.

Specifications

Brand Name Appleton Sub Brand U-Line™
Item Name Straight Blade Plug Type ECP Standard
Number of Wires 2 Number of Poles 3
Voltage Rating 250 VAC Amperage Rating 20 A
NEMA Rating NEMA 7BCD, 9G Material Copper-Free (Less Than 4/10 of 1%) Aluminum
Standards Class I, Division 1 And 2, Groups B, C, D; Class II, Division 1 And 2, Group G and Coal Dust; Class III Application Non-Explosionproof Receptacle and U-Line Explosionproof Receptacle
UPC 781381105873

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok