×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
appfswp520

EGS FSWP520 20Amp 125V NEMA 5-20P FS Series Weatherproof Plug

Price $214.56 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:FSWP520

Description

Plug, Number Of Poles: 2, Number Of Wires: 3, Amperage Rating: 20 AMP, Voltage Rating: 125 V, Material: Boot: Neoprene, Fastening Ring: Aluminum, Nema Rating: NEMA 5-20P, For Use With NEMA 5-20R Receptacles

Specifications

Brand Name Appleton Item Name Plug
Type Plug Number of Wires 3
Number of Poles 2 Voltage Rating 125 V
Amperage Rating 20 A NEMA Rating 5-20P
Material Neoprene Boot, Aluminum Fastening Ring For Use With NEMA 5-20R Receptacles
Application For Use With NEMA 5-20R Receptacles UPC 781381397711

Packages

1 - UNIT - 1 5 - UNIT - 5
This website uses cookies to ensure you get the best experience on our website. Read more
Ok