LEVITON MANUFACTURING OF CANADA 931 30/50Amp 250V NEMA 6-30P/6-50P Commercial Grade Straight Blade Plug, Black
Description
30/50 Amp, 250 Volt, NEMA 6-30P/6-50P, 2P, 3W, Plug, Straight Blade, Commercial Grade, Angle, Grounding - BlackLeviton offers a large selection of 15, 20, 30 and 50 Amp Commercial Grade Straight Blade Plugs and Connectors, available in a wide variety of features. These rugged performers are moisture, chemical and abuse-resistant, And they’re ideal for indoor and outdoor use. Our EPTR rubber-backed plugs and connectors stand up to rough use, protecting against dirt and moisture. The deep-slotted, backed-out terminal screws draw backwire clamps securely over stripped leads for maximum conductivity.
Specifications
Brand Name | Leviton | Type | Angle,Straight Blade |
Number of Wires | 3 | Number of Poles | 2 |
Voltage Rating | 250 V | Amperage Rating | 30/50 A |
Temperature Rating | -40 °C to 60 °C | Contact Material | Brass,Brass |
NEMA Rating | 6-30P/6-50P | Material | Thermoplastic |
Grounding | Grounding | Mounting Type | Cable |
Environmental Conditions | Operating Temperature Range (-40 to 60) °C | Standards | NEMA (WD-6);ANSI (C-73);NOM Certified (057);CSA C22.2 No. 42 (File LR-406));UL Listed 498 (File E13393) |
Application | Commercial | UPC | 078477155363 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |