×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
pasps8115

PASS & SEYMOUR PS8115 15Amp 125V 2-Pole/3-Wire NEMA 5-15P Hospital Grade MaxGrip M3 Plug, Grey

Price $25.64 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:PS8115

Description

FEATURES AND BENEFITS: • Tough nylon construction with crush / impact resistance that exceeds hospital grade and Fed Spec requirements; arc resistance exceeds UL requirements. • Self-hinge swings wide open to make quick, easy work of light, clean connections. • Insert conductors into terminals and tighten terminal screws; close hinge housing around cord and tighten housing screws. • Enclosed terminals provide solid, internally-clamped connections. • Molded finger grips promote safe, sure handling. • Hospital Grade version displays the Hospital Grade green dot.

Specifications

Brand Name Pass & Seymour Sub Brand MaxGrip®
Item Name Straight Blade Plug Type Hospital Grade, Impact Resistant, Chemical Resistant
Number of Wires 3 Number of Poles 2
Voltage Rating 125 V Amperage Rating 15 A
Conductor Size 10-14 AWG Color/Finish Gray
Terminal Connection Screw Terminal NEMA Rating NEMA 5-15P
Material Nylon Mounting Type Recessed
Dimensions 2 in Standards UL 498
Application For Commercial Use UPC 785007237412

Packages

1 - UNIT - 1 10 - UNIT - 10 50 - UNIT - 50 5000 - SKID - 5000
This website uses cookies to ensure you get the best experience on our website. Read more
Ok