Abbotsford
pasl2030mboot

PASS & SEYMOUR L2030MBOOT Weatherproof Boot for 20/30 Amp Locking Plug, Black

Price $35.37 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:L2030MBOOT

Description

Legrand Weatherproof boot for 20/30 Amp Locking Plug, Black.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Boot Color Black
Dimensions 5.04 in L x 2.61 in H Type Weatherproof
For Use With 20/30 A Locking Plug Standards RoHS Compliant
UPC 785007180558

Packages

1 - UNIT - 1 10 - UNIT - 10 1330 - SKID - 1330
Substitutes to this product
This website uses cookies to ensure you get the best experience on our website. Read more
Ok