×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
cwdahcl1620r

COOPER WIRING AHCL1620R 20A 450V Ultra Grip Locking Receptacle, Red/Black

Price $72.92 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:COOPER INDUSTRIES
Manufacturer #:AHCL1620R

Description

Eaton arrow hart color coded locking receptacle, No. 14 to 8 AWG, 20 A, industrial, 480 V, back and amp; side, red, black, ultra grip, glass filled nylon, L16-20, three-pole, four-wire, glass-filled nylon, -40 °C (w/o impact) to 70 °C (-40 to 158 °F).

Specifications

Brand Name Eaton Item Name Locking Receptacle
Type Color Coded, Ultra Grip Voltage Rating 480 VAC at 3-Phase
Amperage Rating 20 A Number of Poles 3
Number of Wires 4 Connection Type Back and Side Wired
NEMA Rating L16-20 Conductor Size 14-8 AWG
Material Glass Filled Nylon Color Red/Black
Phase 3 Dimensions 1.62 in L x 1.06 in W x 3.64 in H
Temperature Rating -40 to 70 °C Standards UL Listed, CSA Certified, NOM Certified, Federal Specification 6233 01, NAFTA, RoHS Compliant
Application For Industrial Use UPC 032664758607

Packages

1 - UNIT - 1 10 - UNIT - 10 50 - UNIT - 50
This website uses cookies to ensure you get the best experience on our website. Read more
Ok