Abbotsford
pascs6364

PASS & SEYMOUR CS6364 50Amp 125/20V 3-Pole/4-Wire Turnlok® California Standard Connector, Black/White

Price $277.35 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:CS6364
Documents Documents

Description

50Amp 125/20V 3-Pole/4-Wire Turnlok® California Standard Connector, Black/White.FEATURES AND BENEFITS: • Quality Materials • Durability • Time-tested design

Specifications

Brand Name Pass & Seymour Sub Brand Turnlok®
Item Name Turnlock Connector Type Straight
Voltage Rating 125/250 V Amperage Rating 50 A
Conductor Size 4 AWG Number of Conductors 3
Connection Type Screw Terminal Material Nylon
Color Black and White Number of Ports 3
Length 4 in Diameter 2.26 in
Mounting Connector NEMA Rating Non NEMA
Standards UL 498 Application Industrial Spec Grade
UPC 785007636406

Packages

1 - UNIT - 1 10 - UNIT - 10
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok