Abbotsford
pasl1620c

PASS & SEYMOUR L1620-C 20Amp 480V 4-Wire/3-Phase ®Turnlok NEMA Connector L1620, Black Back White Front Body

Price $56.23 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:L1620C

Description

FEATURES AND BENEFITS:• RoHS Compliant • Quick-thread assembly screws and cord-grip screws come backed-out, ready-to-wire.• Industrial-strength, brass alloy plug blades and connector contacts resist heat rise, provide excellent conductivity.• Raised ribs provide non-slip gripping profile for turning to lock and unlock.• Double dovetail design provides superior protection against cord pull-out forces.• Impact- and corrosion-resistant durable nylon 6 shell material.• Rounded back contour reduces snags and hang-ups on the job site.• Scallop shell design provides non-slip gripping surface for insertion and withdrawal.• Visible stamped NEMA configuration and device rating.• New-design external cord grips provide visible assurance of safe and proper cord retention.• Integral flexible rubber cord grommet conforms to and seals around SO cord to provide protection from oils, water, or chips entering wiring chamber.

Specifications

Brand Name Pass & Seymour Sub Brand Turnlok®
Item Name Turnlock Connector Type Female
Voltage Rating 480 V Amperage Rating 20 A
Conductor Size 4 AWG Number of Conductors 4
Material Nylon Color Black and White
Number of Ports 3 Length 3.3 in
Diameter 2.20 in Mounting Connector
NEMA Rating L16-20R Standards UL 498
Application Industrial Spec Grade UPC 785007162011

Packages

1 - UNIT - 1 10 - UNIT - 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok