×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
cwdcwl620pm

COOPER INDUSTRIES CWL620P-M 20Amp 250V NEMA L6-20 2-Pole 3-Wire Industrial Specification Grade Ultra Grip Plug, Black/White

Inventory
Unavailable for order
Manufacturer:COOPER INDUSTRIES
Manufacturer #:CWL620P-M

Description

Industrial Specification Grade Locking Device Ultra Grip Plug 20A, 250V/AC NEMA L6-20 2-Pole/3-Wire. Superior design and performance make Arrow Hart’s devices the ideal choice for industrial applications. Available in a wide range of NEMA and Non-NEMA configurations.

Specifications

Brand Name Cooper Industries Item Name Locking Plug
Type Ultra Grip Number of Poles 2
Voltage Rating 250 V Amperage Rating 20 A

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok