COOPER INDUSTRIES AHCL1520P 20Amp 250V 3-Pole/4-Wire 3-Phase Arrow Hart Color Coded Industrial Grade Ultra Grip Plug, Blue/Black
Description
Built with a contemporary flare and oval ergonomic design for a comfortable yet secure feel, ultra grip plugs offer excellent reliability and durability. A dual dovetail design provides superior cord grip retention, and the grommet allows usage across a wide range of cord diameters. Additionally, reversible inserts in the cord grip allow for exceptional clamp force on large diameter cords.
Specifications
Brand Name | Eaton | Sub Brand | Arrow Hart |
Item Name | Color Coded Locking Plug | Type | Industrial Grade, Ultra Grip |
Number of Wires | 4 | Number of Poles | 3 |
Voltage Rating | 250 V | Amperage Rating | 20 A |
Conductor Size | 14-8 AWG | NEMA Configuration | NEMA L15-20 |
Color/Finish | Blue/Black | Cord Size | 0.38 - 1.16 in dia |
Phase | 3 | Terminal Connection | Back Wire Terminal Clamp |
Temperature Rating | -40 °C to 60 °C | Contact Material | Tin Plated Bronze |
Dielectric Strength | 1000 V | Material | Nylon |
Dimensions | 2.13 in L x 2.3 in W x 2.92 in H | Environmental Conditions | V2 Flammability Rated Per UL94 |
Standards | cULus Listed, NOM Certified, NAFTA and RoHS Compliant | UPC | 032664755569 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 40 - UNIT - 40 |