×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
paspsl715p

PASS & SEYMOUR PSL715P 15Amp 277V 3-Wire NEMA L7-15P Turnlok Plug, Black Back/White Front Body

Price $36.65 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:PSL715P

Description

15Amp 277V 3-Wire Turnlok® NEMA L715 Plug, Black Back/White Front Body.FEATURES AND BENEFITS:• RoHS Compliant• Quick-thread assembly screws and cord-grip screws come backed-out, ready-to-wire.• Industrial-strength, brass alloy plug blades and connector contacts resist heat rise, provide excellent conductivity.• Raised ribs provide non-slip gripping profile for turning to lock and unlock.• Double dovetail design provides superior protection against cord pull-out forces.• Impact- and corrosion-resistant durable nylon 6/6 shell material.• Rounded back contour reduces snags and hang-ups on the job site.• Scallop shell design provides non-slip gripping surface for insertion and withdrawal.• Visible stamped NEMA configuration and device rating.• New-design external cord grips provide visible assurance of safe and proper cord retention.• Integral flexible rubber cord grommet conforms to and seals around SO cord to • provide protection from oils, water, or chips entering wiring chamber.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Turnlock Plug Type Industrial Specification Grade
Number of Wires 3 Number of Poles 2
Voltage Rating 277 V Amperage Rating 15 A
Conductor Size 4 AWG NEMA Configuration L7-15P
Color/Finish Black/White NEMA Rating L7-15P
Material Nylon Dimensions 3.8 in
Standards UL 498 Application Industrial Specification
UPC 785007236613

Packages

1 - UNIT - 1 10 - UNIT - 10 50 - UNIT - 50 60 - UNIT - 60 6250 - SKID - 6250
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok