Abbotsford
cwdl1730cw

COOPER INDUSTRIES L1730CW 30Amp 600V NEMA L17-30 3-Phase 3-Pole/4-Wire Hart-Lock Watertight Connector, Yellow

Price $129.83 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:COOPER INDUSTRIES
Manufacturer #:L1730CW

Description

Hart-Lock Industrial Specification Grade Locking Devices - Watertight Connector 30A, 3Ø 600V NEMA L17-30 3-Pole/4-Wire. Superior design and performance make Arrow Hart’s Hart-Lock devices the ideal choice for industrial applications. Available in a wide range of NEMA and Non-NEMA configurations.

Specifications

Brand Name Cooper Industries Sub Brand Arrow Hart
Item Name Watertight Locking Connector Type Industrial Grade
Voltage Rating 600 V Amperage Rating 30 A
Conductor Size 18-10 AWG Number of Conductors 4
Connection Type Screw Terminal Phase 3
Material Santoprene Thermoplastic Elastomeric Over Polypropylene Color Yellow
Number of Ports 3 Length 5.42 in
Diameter 2.49 in Mounting Screw Mount
NEMA Rating NEMA L17-30 Temperature Rating -40 to 75 °C
Standards cULus Listed, IP67 Rated Application For Industrial Use
UPC 040893642154

Packages

1 - UNIT - 1 10 - UNIT - 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok