Abbotsford
sou9042sw8801

SOUTHWIRE 9042SW8801 Appliance Adapter, White

Price $39.30 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SONECABLE
Manufacturer #:9042SW8801

Description

This easy to use Southwire appliance adapter is a safe way to convert an electric range for gas use.PRODUCT FEATURES:- Easy-grip T-handle for easy and safe removal from the 250V outlet - Built in fuse adds overload safety feature - Plug location plus the 90-degree orientation allows for appliance to be closer to the wall

Specifications

Brand Name Southwire Item Name Adapter
Type Plug-In Voltage Rating 125 VAC
Amperage Rating 15 A NEMA Configuration 5-15R
Dimensions 2-3/8 in W x 1-1/2 in D x 3-3/4 in H Number of Wires 3
Material PVC Color/Finish White with Black Handle
UPC 029892090425

Packages

1 - UNIT - 1 4 - UNIT - 4
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok