Abbotsford
siee3l1

SIEMENS E3L1 ELECTROSTRIP 90 DEG IV

Inventory
Unavailable for order
Manufacturer:SIEMENS
Manufacturer #:E3L1

Description

It can be used for right or left hand, upward or downward mounting of Electrostrip. Rated 20 A, 120 VAC. Standard package of 20.

Specifications

Brand Name Siemens Item Name 3-Wire Elbow
Voltage Rating 120 V Amperage Rating 20 A
Color/Finish Ivory Packaging Quantity 20/Pack
Application For Right or Left Hand, Upward or Downward Mounting of Electrostrip

Packages

1 - UNIT - 1 20 - UNIT - 20
This website uses cookies to ensure you get the best experience on our website. Read more
Ok