Abbotsford
wrm25dtp415dg

WIREMOLD 25DTP-415DG 15ft Tele-Power Blank Steel Poles, Duplex Receptacle, Gray

Price $217.32 / PC
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty PC
Manufacturer:WIREMOLD
Manufacturer #:25DTP-415DG

Description

Steel Tele-Power® Pole. Two compartment pole (power and communications). Nominal material thickness 0.03 inch. Ivory or grey boot base. Factory wired with fed-spec general grade 20 A, 125 V duplex style receptacles. An 8 inch cover at top front of pole is removable for making power wiring connections. knockouts provided in removable cover for RJ11/RJ45 and modular furniture communication connectors.

Specifications

Brand Name Wiremold Sub Brand Wiremold
Item Name Tele-Power Pole Type Rectangular, 2 Duplex
Amperage Rating 20 A Conductor Size 12 AWG
Material Steel Color Designer Gray
Length 15.416 ft Width 10-1/4 in
Height 185.04 in Finish Painted
Mounting Type Stand (Base) Standards cULus Listed, UL File Number E15191, E178348, E41751, E53857, Meets Article 380 and 386 of NEC
Application Commercial, Office UPC 786776193374

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok