×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
sou5138n

6-Outlet Metal Surge Strip with 15 ft Cord, Yellow

Price $31.59 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SONECABLE
Manufacturer #:5138N

Description

Protects your tools from harmful surge spikes. 510 joules of surge protection. 6 grounded outlets. Heavy duty metal housing. Convenient On/Off switch.

Specifications

Brand Name Coleman Cable Item Name Power Strip
Type Surge Protector Voltage Rating 125 V
Rated Joules 1050 J Number of Outlets 6
Cord Length 15 ft Color Yellow
Material Metal Dimensions 1.75 x 5.75 x 14.5 in
Standards UL Listed UPC 078693051388

Packages

1 - UNIT - 1 4 - UNIT - 4
This website uses cookies to ensure you get the best experience on our website. Read more
Ok