PANDUIT P24D07M SmartZone™ G5 Monitored Input PDU
Description
The SmartZoneā¢ G5 Monitored Input PDU features (20) C13 and (4) C19 outlets. It is a 30 amp, 208 V, single phase PDU with a NEMA L6-30P input plug and a 10 foot (3m) power cord. The PDU is black.
Specifications
Brand Name | Panduit | Sub Brand | SmartZone™ |
Item Name | Power Distribution Unit | Type | Monitored Input |
Voltage Rating | 208 V | Amperage Rating | 30 A |
Cord Length | 10 ft | Frequency Rating | 208 V |
Material | NA | Mounting | Vertical |
Standards | UL Listed | UPC | 613056318045 |
Packages
1 - UNIT - 1 |