Abbotsford
wrmrdszbk

WIREMOLD RDSZBK 2-Outlet with Switching and USB-A Unit radiant Furniture Power Center, Black

Price $173.78 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WIREMOLD
Manufacturer #:RDSZBK
Documents Documents

Description

radiant Furniture Power Centers bring a sleek, modern design with the functionality of USB and traditional power together. Quick and easy installation means nearly every piece of furniture can be powered up and ready to recharge devices. A sleek design and tamper-resistant receptacles bring your furniture a step above ordinary.

Specifications

Brand Name Pass & Seymour Sub Brand The Radiant®
Item Name Furniture Power Center Type Furniture Power Center
Dimensions 2-1/2 in L x 7-1/8 in W x 2-1/8 in H Number of Outlets 2
Cable Entry Pass-Through Plug Material Plastic
Color/Finish Black Mounting Type Flush
Application Hospitality UPC 786776189070

Packages

1 - UNIT - 1 5 - UNIT - 5
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok