×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
wrmrdszcwh

WIREMOLD RDSZCWH radiant Furniture Power 2- Outlet With USB-A And USB-C Switching Unit, White

Price $160.01 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WIREMOLD
Manufacturer #:RDSZCWH

Description

radiant Furniture Power Centers bring a sleek, modern design with the functionality of USB- A, USB-C and traditional power together. Quick and easy installation means nearly every piece of furniture can be powered up and ready to recharge devices. A sleek design and tamper-resistant receptacles bring your furniture a step above ordinary. Featuring an optional control switch that controls a cord-connected lighting fixture.

Specifications

Brand Name Legrand Sub Brand The Radiant®
Item Name Furniture Power Center Type 2 Type A/C USB, Tamper-Resistant
Dimensions 2-1/2 in L x 7-1/8 in W x 2 in H Number of Outlets 2
Cable Entry Pass-Through Plug Cord Length 6 ft
Color/Finish White Mounting Type Horizontal/Vertical
Standards cETLus Listed to UL962A, CSA C22.2 No. 308 Certified Application For Commercial, Office
UPC 786776192506

Packages

1 - UNIT - 1 5 - UNIT - 5
This website uses cookies to ensure you get the best experience on our website. Read more
Ok