Abbotsford
wrmrdzcwh

WIREMOLD RDZCWH radiant Furniture Power 2- Outlet With USB-A And USB-C Switching Unit, White

Price $122.52 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WIREMOLD
Manufacturer #:RDZCWH

Description

radiant Furniture Power Centers bring a sleek, modern design with the functionality of USB and traditional power together. Quick and easy installation means nearly every piece of furniture can be powered up and ready to recharge devices. A sleek design and tamper-resistant receptacles bring your furniture a step above ordinary.

Specifications

Brand Name Wiremold Sub Brand radiant
Item Name Radiant Furniture Power Center Type USB A/C
Dimensions 2-1/2 x 5-5/8 x 2 in Number of Outlets 2
Cable Entry Pass-Through Plug Cord Length 6 ft
Color/Finish White Mounting Type Recessed
Standards cETLus Listed, UL962A and CSA C22.2 No. 308 Application For Commercial, Office
UPC 786776192445

Packages

1 - UNIT - 1 5 - UNIT - 5
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok