×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
cthspd100600y2k

EATON SPD100600Y2K 100KA SPD 347/600V NEMA 1 Enclosure Eaton Cutler-Hammer Surge Protect Device

Inventory
Unavailable for order
Manufacturer:EATON
Manufacturer #:SPD100600Y2K
Documents Documents

Description

Surge protection Spd, 100ka, standard package, Nema 1 enclosure.

Specifications

Brand Name Eaton Item Name Surge Protection Device
Type Surge protection device Voltage Rating 347/600 V
Number of Wires 4 Short Circuit Rating 200 kA
Modes of Protection L-N, L-G, N-G, and L-L Series/Model SPD
Frequency Rating 50/60 Hz Peak Surge Current 100 kA
Phase 3 Dimensions 9.5 x 5.4 x 3.45 in
Mounting Type External Side Enclosure Type NEMA 1
Standards UL 1449 Application Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
UPC 786685327396

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok